Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, P100, PK2
Mfr # 6AD97-5WYZ4
Zoro # G7956805
original price:
$73.79
51% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Thermoplastic Elastomer
- Cartridges Included Yes
- Mask Size M
- Configured For Cartridges, Supplied Air System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-5WYZ4
- Zoro # G7956805
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Item | Half Mask Respirator Kit |
Configured For | Cartridges, Supplied Air System |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Color | Gray |
Series | 6000 |
Respirator Connection Type | Bayonet |
Includes | (4) P100 Filter |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Disposable/ Reusable | Reusable |
Facepiece Material | Thermoplastic Elastomer |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 6000 Series, M, Includes (4) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 16"H (PLXO1216F)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Professional Multi-purpose Drop Down, 4 PK (62023DHA1-C)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- MSA SAFETY MSA Advantage™ 200 Half Mask, L (815700)
- 3M Masks & Respiratory Protection