Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, OV, P100, PK2
Mfr # 6AD97-5WYZ6
Zoro # G7956927
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Color Grey
- Head Harness Material Thermoplastic Elastomer
- Configured For Dual Cartridge
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-5WYZ6
- Zoro # G7956927
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Color | Grey |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Series | 6000 Series |
Includes | (4) Disk Filters |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Item | Half Mask Respirator and Filters |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 28 in. G-Spliced Eye & Eye Prusik Cord (33745)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL (0250RGRAXLG)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, L, PR, PK100 (6332)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- 3M Half Mask Respirator, Size L (6503QL)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- 3M Reusable Respirators