Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, AG, P100, PK2
Mfr # 6AD97-5WYZ5
Zoro # G7956893
original price:
$70.25
37% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Respirator Connection Type Bayonet
- Mask Size M
- Includes (4) Disk Filters
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-5WYZ5
- Zoro # G7956893
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Item | Half Mask Respirator and Filters |
Color | Grey |
Respirator Connection Type | Bayonet |
Includes | (4) Disk Filters |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Series | 6000 Series |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- LEONARD VALVE Lead Free, Emergency Eye Wash Valve (6020-LF)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-6606-40)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541458)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG27)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- 3M Reusable Respirators