Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, AG, P100, PK2
Mfr # 6AD97-4JG28
Zoro # G7956769
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Respirator Connection Type Bayonet
- Disposable/ Reusable Reusable
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AD97-4JG28
- Zoro # G7956769
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Facepiece Material | Thermoplastic Elastomer |
Color | Grey |
Standards | NIOSH |
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Thermoplastic Elastomer |
Includes | (4) Disk Filters |
Item | Half Mask Respirator and Filters |
Series | 6000 Series |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- NMC Slow Speed Bump Sign, TM157J (TM157J)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (3000WT-10.1OZ)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- 3M Masks & Respiratory Protection