Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, AG, OV P95, PK2
Mfr # 6AD97-4MH56
Zoro # G7956823
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Configured For Dual Cartridge
- Series 6000 Series
- Standards NIOSH
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AD97-4MH56
- Zoro # G7956823
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Configured For | Dual Cartridge |
Series | 6000 Series |
Standards | NIOSH |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Color | Grey |
Disposable/ Reusable | Reusable |
Includes | (4) Disk Filters |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Item | Half Mask Respirator and Filters |
Facepiece Material | Thermoplastic Elastomer |
Head Harness Material | Thermoplastic Elastomer |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- TOUGH GUY Barricade Cone System, 36 in H, Plastic, Cone, English, 2LEC8 (2LEC8)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M Respirator, Ultimate Reusable Half Face Pc Respirator 7501/37081(AAd), S (51131-37081)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, S (805773-81)
- 3M Reusable Respirators