Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Filter, AG, HF, P95, PK2
Mfr # 6AD97-4AVH9
Zoro # G7956936
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Thermoplastic Elastomer
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Cartridges Included Yes
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-4AVH9
- Zoro # G7956936
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Cartridges Included | Yes |
Item | Half Mask Respirator and Filters |
Standards | NIOSH |
Includes | (4) Disk Filters |
Series | 6000 Series |
Configured For | Dual Cartridge |
Facepiece Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Color | Grey |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- PORTWEST Dayton Class 3 T-Shirt, L (S393)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- 3M Reusable Respirators