Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Chem Cart, AM, MA, PK2
Mfr # 6AD97-1AZ78
Zoro # G7957049
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Dual Cartridge
- Cartridges Included Yes
- Includes (4) Chemical Cartridges
- Mask Size M
- Head Harness Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AD97-1AZ78
- Zoro # G7957049
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Includes | (4) Chemical Cartridges |
Item | Low Maintenance Half Mask Respirator and Cartridges |
Head Harness Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Facepiece Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Series | 6000 Series |
Color | Grey |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
Description
Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, M, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- BRADY Caution Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-30)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (Bilingual) (DS-Authorized Personnel Only (Bilingual))
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Reusable Respirators