Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Chem Cart, AG, PK2
Mfr # 6AD97-3AG78
Zoro # G7956884
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Configured For Dual Cartridge
- Includes (4) Chemical Cartridges
- Head Harness Material Thermoplastic Elastomer
- Mask Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-3AG78
- Zoro # G7956884
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Configured For | Dual Cartridge |
Item | Low Maintenance Half Mask Respirator and Cartridges |
Includes | (4) Chemical Cartridges |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Disposable/ Reusable | Reusable |
Color | Grey |
Series | 6000 Series |
Standards | NIOSH |
Mask Headstrap Type | Drop Down |
Description
Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, M, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- RADIANS Safety Glasses, Clear Anti-Scratch (JR0110ID)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, Large (60672)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M Large Half Face Respirator (37079)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541458)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M Reusable Respirators