Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Cart, OV, P100, PK2
Mfr # 6AD97-4JG10
Zoro # G7957015
original price:
$159.34
55% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Includes (4) Organic Vapor (OV), P100 Combination Cartidge
- Configured For Cartridges, Supplied Air System
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AD97-4JG10
- Zoro # G7957015
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Item | Half Mask Respirator Kit |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Configured For | Cartridges, Supplied Air System |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Thermoplastic Elastomer |
Color | Gray |
Series | 6000 |
Cartridges Included | Yes |
Head Harness Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, 6000 Series, M, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, 2XL, Hypermax, PR (96782XXL)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M 3M„¢ 5000 Series Half Facepiece Disposable Respirators, OV/AC, Large, 5303 (7000051848)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- 3M Masks & Respiratory Protection