Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Filter, P95, PK2
Mfr # 5AM53-4MH55
Zoro # G7956516
original price:
$53.90
50% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Series 6000
- Facepiece Material Thermoplastic Elastomer
- Respirator Connection Type Bayonet
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5AM53-4MH55
- Zoro # G7956516
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Series | 6000 |
Facepiece Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Head Harness Material | Thermoplastic Elastomer |
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Color | Gray |
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Supplied Air System |
Includes | (4) P95 Filter |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P95 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 6000 Series, S, Includes (4) P95 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- PORTWEST Hi-Vis Band and Brace Vest, XX/3X (C470)
- WRAP-IT Cable Labels - Regular (36-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A436-CL-V-MC)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6291/07001(AAD), P100, Medium (7000126163)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- 3M 3M 6800 Full Facepiece Reusable Respirator 6800 - Medium (7000002030)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- 3M Reusable Respirators