Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Filter, P100, PK2
Mfr # 5AM53-5WYZ4
Zoro # G7956629
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Color Grey
- Head Harness Material Thermoplastic Elastomer
- Includes (4) Disk Filters
- Series 6000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5AM53-5WYZ4
- Zoro # G7956629
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Color | Grey |
Head Harness Material | Thermoplastic Elastomer |
Includes | (4) Disk Filters |
Item | Half Mask Respirator and Filters |
Series | 6000 Series |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Configured For | Dual Cartridge |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, S, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- 3M Half Mask Respirator, Size L (6503)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- 3M Masks & Respiratory Protection