Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Filter, P100, PK2
Mfr # 5AM53-4JG27
Zoro # G7956394
original price:
$73.79
49% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Cartridges, Supplied Air System
- Facepiece Material Thermoplastic Elastomer
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Disposable/ Reusable Reusable
- Standards NIOSH, OSHA 29 CFR 1910.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5AM53-4JG27
- Zoro # G7956394
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Item | Half Mask Respirator Kit |
Configured For | Cartridges, Supplied Air System |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Disposable/ Reusable | Reusable |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Head Harness Material | Thermoplastic Elastomer |
Includes | (4) P100 Filter |
Respirator Connection Type | Bayonet |
Color | Gray |
Series | 6000 |
Cartridges Included | Yes |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Description
Half Mask Respirator Kit, 6000 Series, S, Includes (4) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Solvent Spill Kit (8009-005)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- NMC Danger Fall Protection Required Beyond This Point Sign (D528RB)
- 3M 3M™ 7800 Full Face Respirator, S (7800S-S)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- 3M Respirator, Ultimate Reusable Half Face Pc Respirator 7501/37081(AAd), S (51131-37081)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, S (10083798)
- 3M Reusable Respirators