Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Filter, AG, HF, P95, PK2
Mfr # 5AM53-4AVH9
Zoro # G7956419
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Disposable/ Reusable Reusable
- Standards NIOSH
- Head Harness Material Thermoplastic Elastomer
- Configured For Dual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5AM53-4AVH9
- Zoro # G7956419
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Item | Half Mask Respirator and Filters |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Includes | (4) Disk Filters |
Color | Grey |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Series | 6000 Series |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, S, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Lime (8005)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494904)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070030)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- HONEYWELL NORTH 760008 Full-Face Respirator (760008A)
- 3M Reusable Respirators