Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Cart, OV, P100, PK2
Mfr # 5AM53-4JG10
Zoro # G7956665
original price:
$159.34
54% off
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Respirator Connection Type Bayonet
- Color Gray
- Facepiece Material Thermoplastic Elastomer
- Includes (4) Organic Vapor (OV), P100 Combination Cartidge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5AM53-4JG10
- Zoro # G7956665
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Color | Gray |
Facepiece Material | Thermoplastic Elastomer |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Configured For | Cartridges, Supplied Air System |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Series | 6000 |
Head Harness Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV), P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, 6000 Series, S, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-IMPC5-06-XXL)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, 2XL (MG201/2XL)
- 3M Hlf Msk Resp 6200, M, Cart, OV, P100, PK2 (6AD97-4JG10)
- 3M Hlf Msk Resp 6300, L, Cart, OV, P100, PK2 (6AP71-4JG10)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Masks & Respiratory Protection