Shop All Reusable Respirators
3M
Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2
Mfr # 5AM53-4JG12
Zoro # G7956726
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge
- Mask Size S
- Configured For Cartridges, Supplied Air System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5AM53-4JG12
- Zoro # G7956726
- UPC # 50051131070245
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Configured For | Cartridges, Supplied Air System |
Series | 6000 |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Thermoplastic Elastomer |
Color | Gray |
Cartridges Included | Yes |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator Kit |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 6000 Series, S, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 54" L, Polyester, Red, PR (84744)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- NMC Danger No Smoking Within 50 Feet Sign, D124PB (D124PB)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- 3M Masks & Respiratory Protection