Shop All Confined Space Entry Equipment
3M
Hitch Ball Couple, For Hitch Ball
Mfr # 8520886
Zoro # G501050334
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Universal Hitch Ball Coupler is Used to Connect the Vehicle Hitch Mounted Sleeve
- Color Gold
- Material Steel
- For Use With Hitch Ball
- Includes Tie-Off Anchor Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8520886
- Zoro # G501050334
- UPC # 840779009091
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
Item | Hitch Ball Couple |
Features | The Universal Hitch Ball Coupler is Used to Connect the Vehicle Hitch Mounted Sleeve |
Color | Gold |
Material | Steel |
For Use With | Hitch Ball |
Includes Tie-Off Anchor Point | No |
Confined Space Component | Coupler |
Accessory Type | Hitch Ball Coupler |
Series | DBI-SALA |
Description
Hitch Ball Couple, Accessory Type Hitch Ball Coupler, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Gold, For Use With Hitch Ball, Confined Space Component Coupler, Material Steel, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.00, Clear (52RW75)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- CONDOR Sash, Unrated Orange/Red, Universal (53YM06)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Winch, 50 Fiber Rope (AK205AT)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- 3M Confined Space Entry Equipment