Shop All Office Tape
3M
Highlandinvisible Tape 6200, 1/2"x2, PK72
Mfr # 6200
Zoro # G5980803
product price: $137.99
/pk 72, $1.92/ea
Free Shipping & Returns
$137.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Drop-down Feature, Exhalation Valve, Dual Airline Supplied Air Compatible
- Material Thermoplastic Elastomer (TPE)
- For Use With Compatible with 3Mâ„¢ Supplied Air System, Compatible with Welding Shield
- Application Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Type Half Facepiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200
- Zoro # G5980803
- UPC # 00021200691522
- Country of Origin United States
- Category Office Tape
Dimensions
Mask Size | Medium |
Details
Item | Highlandinvisible Tape 6200,1/2"x2,PK72 |
Features | Drop-down Feature, Exhalation Valve, Dual Airline Supplied Air Compatible |
Material | Thermoplastic Elastomer (TPE) |
For Use With | Compatible with 3Mâ„¢ Supplied Air System, Compatible with Welding Shield |
Application | Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Type | Half Facepiece |
Connection Type | Bayonet |
Harness type | 4 point |
Series | 6000 |
Industry Type | Construction, Design & Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil & Gas, Transportation |
Facepiece Type | Half Facepiece Reusable |
Assigned Protection Factor | 10 |
Hazard Type | Mold, Silica |
Compatible With | Line Compressed Air System SA Series |
Description
Highlandinvisible Tape 6200,1/2 In.x2,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- 3M Scotch® Book Tape 845, 3" x 540", 3" Core, 1 Roll (8453)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, Clear PK (MMM700K10)
- 3M