Shop All Masking Tapes
3M
Highland Masking Tape 2600-24A, .94", PK36
Mfr # 2600-24A
Zoro # G5970997
product price: $67.99
/pk 36, $1.89/ea
$67.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Thickness 4.4 mil
- Width 1"
- Tape Core Diameter 3"
- Type Masking Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2600-24A
- Zoro # G5970997
- UPC # 00021200834332
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Width | 1" |
Tape Core Diameter | 3" |
Details
Thickness | 4.4 mil |
Item | Highland Masking Tape 2600-24A,.94",PK36 |
Type | Masking Tape |
Adhesion Strength | 19lb/in |
Tape Backing Material | Rubber |
Description
Highland Masking Tape 2600-24A,.94 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Threadlocker High Pressure 50Ml Bottle 44050,165104 (165104)
- KRAZY GLUE Skin Guard Super Glue, Liquid, Irritating, Clear, 2 g Tube (KG78548R)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- 3M Premasking Tape SCPM-44X, 36 In x 100 yd (SCPM)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- 3M Masking & Painter's Tape