Shop All Duct Tapes
3M
High Temp. Foil Tape, Silver, 3" x 5 yd.
Mfr # 433
Zoro # G5834687
product price: $63.99
/ea
Sold in multiples of 7 for $447.93
$447.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Material Aluminum
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 433
- Zoro # G5834687
- UPC # 888519010945
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 5 yd. |
Details
Performance Temp. | -65 Degrees to 600 Degrees F |
Material | Aluminum |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 3.6 mil |
Duct Tape Adhesive | Silicone |
Color | Silver |
Item | High Temp. Foil Tape,Silver,3" x 5 yd. |
Number of Adhesive Sides | 1 |
Description
High Temp. Foil Tape,Silver,3 In. x 5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Loctite Polyseamseal Painters Caulk - White, 10 fl. oz. (1511100)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- VELCRO BRAND reg Brand Removable Mounting Tape, 15ft x 34in Roll, White, No Color (VEK95179)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- 3M Tape, Highland, 3/4"x 72 yd (6200342592)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M All Purpose Duct Tape DT8, Blac, PK24 (DT8)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- 3M Metal Foil Tape, 2.5" x 60 yd. (3326)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- SHURTECH BRANDS Duck, BASIC STRENGTH DUCT TAPE, 3in CORE, 1.88in X 30 YDS, SILVER (1154019)
- 3M Duct Tapes