Shop All Instant Adhesives
3M
High Strength Contact Adhesive 14.6 oz
Mfr # 90-DSC
Zoro # G205304528
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 90-DSC
- Zoro # G205304528
- UPC # 638060921593
- Country of Origin United States
- Category Instant Adhesives
Details
Color | Clear |
Description
3M Hi-Strength 90 Spray Adhesive is an extremely versatile fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense and applies directly onto surfaces and materials where needed. 3M Hi-Strength 90 Spray Adhesive is a long-time member of 3M's portfolio of go-to everyday-use adhesives considered by many to be necessary at the factory. Recognized worldwide this spray adhesive has demonstrated its reliability in countless applications. For many getting the job done is just a spray away. This spray adhesive offers a high initial grab sufficient bonding range and fast dry time. The high-solids content provides higher per square foot coverage than competing spray adhesives. The combination of maximum-strength bond and clean appearance make it ideal for projects of all kinds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 350 g, Blue, Temp Range -58 to 572 Degrees F (HUB005)
- LOCTITE Structural Adhesive, AA 331 Series, Syringe (1057673)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- 3M Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK (CA40)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- LOCTITE Instant Adhesive, 414 Series, Clear, 1 oz, Bottle (233801)
- 3M Instant Adhesives