Shop All Floor Machine Pads
3M
High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5
Mfr # 3500
Zoro # G801955995
original price:
$67.59
29% off
new price: $47.59
/pk 5, $9.52/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Natural/Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Application Burnishing
- Face Weight 4.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G801955995
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Non-Woven Natural/Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Application | Burnishing |
Face Weight | 4.4 lbs |
Used On | Floors |
Weight | 4.4 lbs |
Color | Tan |
Description
3M Natural Blend Tan Pad 3500 incorporates hog’s hair and synthetic fibers in a construction that produces a high gloss on harder floor finishes while removing scuffs and marks. The open-textured non-woven pad resists loading and clogging. It is conformable, providing solid pad-to-floor contact. Resins and polishing particles are dispersed uniformly throughout the pad, delivering high-quality performance over the life of the pad. For use with corded-electric, battery-electric, or propane-powered ultra-high speed floor machines operating at 1500 rpm or greater. The pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Spray, Cold Pipe Insulati On (1431128)
- WORKWIPES Exact Cut New White 100% Cotton Rags 1 box (WIP121)
- RENOWN Wave 3D Mango Urinal Screen, 10PK (REN03121)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Buffer Pad 5100, 18, Red, 5PK (7000000681)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- BOSCH Scouring Pad, 5"L, 5"Dia. W, White (RS014)
- 3M Floor Machine Pads