Shop All Floor Machine Pads
3M
High Productivity Floor Pad 7300, 20, PK5
Mfr # 7300
Zoro # G5094474
original price:
$89.41
11% off
new price: $78.99
/pk 5, $15.80/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon
- Pad/Brush Size 20 in
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Face Weight 4.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G5094474
- UPC # 78371664114
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20" |
Details
Floor Application | Stripping |
Material | Nylon |
Item | Stripping Pad |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Face Weight | 4.35 lbs |
Shape | Round |
Color | Black |
Application | Stripping |
Thickness | 1 in |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Standards | Green Seal Certified |
Pad Aggresiveness | 3.2 |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Black, Diameter 20 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Thickness 1 in, Application Stripping, Features Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines, Pad Aggresiveness 3.2, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Red Mesh (G08-RRX-XMA-3ONN)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Burnishing Pad, 24 In, Tan, PK5 (3500)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- 3M Floor Machine Pads