Shop All Floor Machine Pads
3M
High Productivity Floor Pad 7300, 17, PK5
Mfr # 7300
Zoro # G5093479
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 17"
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G5093479
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Nylon |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Application | Stripping |
Color | Black |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Face Weight | 2.9 lbs |
Description
High Productivity Floor Pad 7300,17,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- DIVERSEY Air Freshener Refill, Fresh, PK12 (101109644)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3500)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- 3M Floor Machine Pads