Shop All Masking Tapes
This Product is Discontinued
3M
High Performance Green Masking Tape 401+, 24 Mm X 55 M 6.7 Mil (Discontinued)
Mfr # 7000124896
Zoro # G604219881
This Product is Discontinued
Key Features
- Tape Color Green
- Tape Width 24 mm
- Tape Length 55 m
- Tensile Strength 25 in-lb
- Thickness 6.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000124896
- Zoro # G604219881
- UPC # 51115647611
- Country of Origin Germany
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Details
Tape Color | Green |
Tensile Strength | 25 in-lb |
Thickness | 6.7 mil |
Item | Masking Tape |
Standards | ASTM D3652/D3330/D3759 |
Tape Adhesive | Natural/Synthetic Rubber |
Max. Tape Performance Temp. | 250°F |
Series | 401+ |
Tape Backing Material | Crepe Paper |
Adhesion Strength | 36 in-oz |
Type | High Performance |
Description
Proven to Deliver Super-Sharp Paint Lines _x000D_
Using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. Our high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. 3MTM High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces. _x000D_
What is Masking Tape? _x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurfac(more...)
Using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. Our high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. 3MTM High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces. _x000D_
What is Masking Tape? _x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurfac(more...)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.