Shop All Monitor Privacy & Antiglare Filters
This Product is Discontinued
3M
High Clarity Privacy Filters for Apple MacBook Pro 15.4" Laptop, 16:10 Aspect Ratio (Discontinued)
Mfr # MMMHCNAP002
Zoro # G503445855
This Product is Discontinued
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 13.5"
- Material Polymer Film
- Includes COMPLY® Attachment System; Set of Attachment Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMHCNAP002
- Zoro # G503445855
- UPC # 51128007952
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.5" |
Size | 15.4" |
Height | 8.75" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | COMPLY® Attachment System; Set of Attachment Strips |
For Use With | Apple® MacBook Pro® 15 |
Weight | 0.288 lbs |
Mounting | Attachment Strips; COMPLY™ Attachment System |
Frame Type | Frameless |
Fits Device Type | MacBook Pro® |
Item | Monitor Filters |
Aspect Ratio | 0.673611111111111 |
Filter Tint | Black |
Description
3M High Clarity Privacy Filters are great for most of today's high-resolution laptops and monitors. High clarity filters provide premium privacy while maintaining the beautiful high-contrast, high-resolution image you expect. 3M High Clarity Privacy Filters fade to black starting at the 30-degree side angle, have a glossy finish on both sides for enhanced clarity and reduce 35% of blue light transmission.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.