Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filters for 24 Wide
Mfr # HC240W1B
Zoro # G5094529
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.43"
- Aspect Ratio 1899-12-30
- Height 12.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HC240W1B
- Zoro # G5094529
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.43" |
Height | 12.80" |
Diagonal Monitor Size | 24" |
Details
Screen Material | Polymer Film |
Item | High Clarity Privacy Filters for 24 Wide |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Features | Easy to Remove, Easy Clean, High Definition Clarity, Easy to Apply, Slide Mount Tab, Microlouver Privacy Technology, Blue Light Reduction |
Filter Tint | Black |
Fits Device Type | Flat Panel Monitor |
Mounting | Attachment Strips; Slide Mounts |
Frame Type | Frameless |
Description
High Clarity Privacy Filters for 24 Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- 3M Monitor Privacy & Antiglare Filters