Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filters for 24" Wid
Mfr # HC240W9B
Zoro # G5094650
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.91"
- Height 11.77"
- Features Microlouver Privacy Technology, High Definition Clarity, Blue Light Reduction, Easy to Remove, Easy Clean, Easy to Apply, Slide Mount Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HC240W9B
- Zoro # G5094650
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.91" |
Height | 11.77" |
Diagonal Monitor Size | 24" |
Details
Screen Material | Polymer Film |
Item | High Clarity Privacy Filters for 24" Wid |
Features | Microlouver Privacy Technology, High Definition Clarity, Blue Light Reduction, Easy to Remove, Easy Clean, Easy to Apply, Slide Mount Tab |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Filter Tint | Black |
Fits Device Type | Flat Panel Monitor |
Frame Type | Frameless |
Mounting | Attachment Strips; Slide Mounts |
Description
High Clarity Privacy Filters for 24 In. Wid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- 3M Monitor Privacy & Antiglare Filters