Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filters for 15.6" Widescreen Laptop, 16:9 Aspect Ratio
Mfr # MMMHC156W9B
Zoro # G203445803
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 13.56"
- Material Polymer Film
- Includes COMPLY® Attachment System; Set of Attachment Strips; Set of Slide-Mount Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMHC156W9B
- Zoro # G203445803
- UPC # 51128007990
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.56" |
Size | 15.6" |
Height | 7.63" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | COMPLY® Attachment System; Set of Attachment Strips; Set of Slide-Mount Tabs |
Weight | 0.363 lbs |
Fits Device Type | Laptop |
Aspect Ratio | 0.672916666666667 |
Mounting | Attachment Strips; COMPLY™ Attachment System; Slide-Mount Tabs |
Item | Monitor Filters |
Frame Type | Frameless |
Filter Tint | Black |
Description
3M High Clarity Privacy Filters are great for most of today's high-resolution laptops and monitors. High clarity filters provide premium privacy while maintaining the beautiful high-contrast, high-resolution image you expect. 3M High Clarity Privacy Filters fade to black starting at the 30-degree side angle, have a glossy finish on both sides for enhanced clarity and reduce 35% of blue light transmission.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- MIDLAND RADIO Portable Two Way Radio, T290, GMRS, PR (T290VP4)
- 3M COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:9 Aspect Ratio (7100259457)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M Monitor Privacy & Antiglare Filters