Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio
Mfr # HC230W9B
Zoro # G4603652
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.08"
- Height 11.30"
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HC230W9B
- Zoro # G4603652
- UPC # 51128007747
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.08" |
Height | 11.30" |
Diagonal Monitor Size | 23" |
Details
Screen Material | Polymer Film |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Features | Slide Mount Tab, High Definition Clarity, Easy to Remove, Blue Light Reduction, Microlouver Privacy Technology, Easy Clean, Easy to Apply |
Fits Device Type | Flat Panel Monitor |
Frame Type | Frameless |
Filter Tint | Black |
Item | Monitor Filters |
Mounting | Attachment Strips; Slide Mounts |
Description
3MTM High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122 (ML75-12INT257)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:9 Aspect Ratio (7100259457)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Monitor Privacy & Antiglare Filters