Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filter for 14" Widescreen Laptop, 16:9 Asp Ratio
Mfr # HC140W9B
Zoro # G4605271
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 12.20"
- Features Easy to Remove, Easy Clean, Slide Mount, Easy to Apply, Blue Light Reduction, High Definition Clarity, Microlouver Privacy Technology
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HC140W9B
- Zoro # G4605271
- UPC # 51128007983
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 12.20" |
Height | 6.89" |
Diagonal Monitor Size | 14" |
Details
Screen Material | Polymer Film |
Features | Easy to Remove, Easy Clean, Slide Mount, Easy to Apply, Blue Light Reduction, High Definition Clarity, Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Mounting | Attachment Strips; Slide Mounts |
Fits Device Type | Laptop |
Item | Monitor Filters |
Frame Type | Frameless |
Filter Tint | Black |
Description
3MTM High Clarity Privacy Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- 3M Monitor Privacy & Antiglare Filters