Shop All Floor Machine Pads
3M
Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5
Mfr # 3300
Zoro # G801955841
product price: $60.95
/pk 5, $12.19/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Natural/Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Application Burnishing
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3300
- Zoro # G801955841
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Non-Woven Natural/Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Application | Burnishing |
Used On | Floors |
Weight | 3.9 lbs |
Face Weight | 3.9 lbs |
Color | White |
Description
3M Natural Blend White Pad 3500, constructed of a blend of natural (hog’s hair) and synthetic fibers, delivers a high gloss and minimizes swirl marks on a wide range of finishes. First choice for fine polishing with corded electric burnishers, the natural blend white burnish pad can be used with all electric and propane ultra-high speed (1500 rpm or greater) floor machines. Resins are dispersed uniformly throughout the pad for solid performance through the life of the pad. It has an open-textured non-woven construction that resists loading and clogging, providing a washable, reusable pad with a long life. The fiber mat is conformable for increased pad-to-floor contact. Pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- 3M Preburnishing Pad, 13 In, Green, PK5 (5000)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- 3M Floor Machine Pads