Shop All Floor Machine Pads
3M
Hi-Performance Burnish Pad 3050, 21", PK5
Mfr # 59829
Zoro # G5094675
product price: $60.95
/pk 5, $12.19/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Sky Blue
- Diameter 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59829
- Zoro # G5094675
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Hi-Performance Burnish Pad 3050,21",PK5 |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Sky Blue |
Application | Burnishing |
Used On | Linoleum; Sheet Vinyl; VCT |
Face Weight | 4.5 lbs |
Description
Hi-Performance Burnish Pad 3050,21 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- 3M Scotch-Brite Scouring Pad, Green, 4-1/2" L, 3" W, PK80 (9650)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Oil, Tan, Polypropylene (OSR-90)
- 3M 7300 13in Black High Productivity Stripping Floor Pad, 5PK (399137300HP)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3400)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M Preburnishing Pad, 12 In, Green/Amber, PK5 (5000)
- 3M White Super Polish Pad 4100, 21 in, PK5 (4100)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- 3M Floor Machine Pads