Shop All Floor Machine Pads
3M
Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5
Mfr # 3050
Zoro # G4048939
original price:
$59.99
15% off
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Sky Blue
- Used On Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3050
- Zoro # G4048939
- UPC # 50048011598258
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Sky Blue |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Face Weight | 3.052 lbs |
Application | Burnishing |
Weight | 3.052 lbs |
Description
3MTM Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN HANDLE HAMM 18""28 & 32OZ (61282)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- 3M Floor Machine Pads