Shop All Welding Helmets
3M
Helmet Shell, Heavy-Duty
Mfr # 46-0099-35
Zoro # G9395882
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Fabric Head Cover, Heavy-Duty, Rigid Neck Cover
- Features Clear Protective Visor is Curved, Down And Peripherally, Excellent Views Up
- Graphics None
- For Use With 3M Speedglas Heavy-Duty Welding Helmet G5-01
- Compatible with Series G5-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46-0099-35
- Zoro # G9395882
- UPC # 00638060433393
- Country of Origin Poland
- Category Welding Helmets
Details
Item | Helmet Shell |
Characteristics | Fabric Head Cover, Heavy-Duty, Rigid Neck Cover |
Features | Clear Protective Visor is Curved, Down And Peripherally, Excellent Views Up |
Graphics | None |
For Use With | 3M Speedglas Heavy-Duty Welding Helmet G5-01 |
Compatible with Series | G5-01 |
Compatible with Brand | 3M |
Description
Helmet Shell, Compatible with Brand 3M, Compatible with Series G5-01, Features Clear Protective Visor is Curved, Down And Peripherally, Excellent Views Up, For Use With 3M Speedglas Heavy-Duty Welding Helmet G5-01, Graphics None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- KT INDUSTRIES 7018 1/8 in. Electrode 5 Lb (1-1502)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- SMITH EQUIPMENT Handi Heet Tip No 00 (NE180-00)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- TITAN HEADGEAR F/ WELDING HELMET (TL41263)
- 3M Welding Helmets