Shop All Supplied Air System Accessories
3M
Helmet Cover, Universal, Black
Mfr # M-978
Zoro # G5781266
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respiratory M-Series Helmet Assembly
- Material Aluminum
- Suspension None
- Mask Size Universal
- Standards ANSI Z89.1 Type I, Class G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-978
- Zoro # G5781266
- UPC # 00076308942793
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Mask Size | Universal |
Length | 3 21/64 in |
Width | 11 in |
Height | 7 3/4 in |
Details
Item | Helmet Cover |
For Use With | Respiratory M-Series Helmet Assembly |
Material | Aluminum |
Suspension | None |
Standards | ANSI Z89.1 Type I, Class G |
Color | Black |
Brand and Series | 3M M-Series |
Series | M-Series |
Description
Helmet Cover, M-Series, For Use With Respiratory M-Series Helmet Assembly, 7 3/4 in Height, 3 21/64 in Length, 11 in Width, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- ACCUFORM SAFETY LABEL CHECK AND INSPECT BEFORE LVHR538XVE (LVHR538XVE)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-927)
- 3M Filter and Regulating Panel (W-2806)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Back Mount Adaptor (SA-2100LP)
- 3M Shroud, Universal, Black (M-449)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Nut Base, W-2920 (0-00-51138-15525-4)
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- 3M Supplied Air System Accessories