Shop All Fire Barrier Products
3M
Height Adapter, For 4PCID, 4 In.H, 4 In.D
Mfr # 4HA
Zoro # G0795374
product price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Shape Round
- Diameter 4 in
- For Use With Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4HA
- Zoro # G0795374
- UPC # 00051115165504
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 4 in |
Diameter | 4 in |
Outside Diameter | 4 in |
Overall Height | 4 in |
Overall Length | 5.9 in |
Overall Width | 5.9 in |
Details
Shape | Round |
Item | Height Adapter |
For Use With | Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device |
Color | Red |
Standards | UL 1479, CAN/ULC-S115 |
Fire Rating | Up to 3 hr |
Material | Polyethylene |
For Use On | Concrete Slab |
Accessory Type | Height Adapter |
For Pipe Material | Metal |
Resistance Properties | Fire Resistant |
Fire Rating Time | Up to 3 hr |
Product Type | Height Adapter |
Firestop Product Type | Adapters for Cast In Devices |
Passthrough Shape | Round |
Firestop Type | Adapters for Cast In Devices |
Description
Height Adapter, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Concrete Slab, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 4 in, Overall Height 4.4 in, Overall Length 5.9 in, Overall Width 5.9 in, Product Type Height Adapter, Shape Round, Usage Location Not Applicable, Color Red, For Use With Metallic or Non-Metallic 3M Fire Barrier Cast-In Device, Material Polyethylene, Resistance Properties Fire Resistant, Standards UL 1479, CAN/ULC-S115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- PUREFLO Headband (With Clips And Straps) (Includes Comfort Pads) (PF3000-03-058)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- 3M Fire Barrier Sealant, Gray, 4.5 gal (3000WT-4.5GAL)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- 3M Fire Barrier Wrap Strip, 40 ft. L, PK5 (ULTRA GS40)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (4RDPTF)
- STI FIRESTOP LCI Intumescent Sealant- 10.1oz Tube, PK 12 (FR-STI-LCI300-12PK)
- 3M Fire Barrier Products