Shop All Heat Shrink Tubing
3M
Heavy End Cap SKE 8/20, 0.31-0.43", PK50
Mfr # SKE-8/20
Zoro # G1961132
product price: $266.99
/pk 50, $5.34/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.79 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.3 in
- Shrink Tubing Type Heat Shrink End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SKE-8/20
- Zoro # G1961132
- UPC # 00051138481544
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 2 in |
Use Shrink Tubing With Wire Size | 0.35" |
Use With Wire Size | 0.35 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 0.79 in |
Shrink Tubing Material | Cross-Linked Polyolefin |
I.D. After Shrinking | 0.3 in |
Shrink Tubing Type | Heat Shrink End Cap |
Shrink Tubing Wall Type | Medium Wall |
Flame Retardant | No |
Shrink Tubing Adhesive Lined | Yes |
Shrink Tubing Usable Temp. Range | -55 Degrees to 110 Degrees F |
Shrink Ratio | 2:1 |
Shrink Tubing Wall Thickness After Shrinking | 0.09 in |
Shrink Tube Material Type | Semi Rigid |
Min. Shrink Temp. | 158 Degrees F |
Item | End Cap |
Standards | RoHS 2011/65/EU |
Adhesive Lined | Yes |
Tubing Wall Type | Medium Wall |
Description
End Cap, I.D. After Shrinking 0.3 in, Shrink Ratio 2:1, Medium Wall, Use With Wire Size 0.35 in, Flame Retardant No, Color Black, Semi Rigid, Adhesive Lined Yes, Min. Shrink Temp. 158 Degrees F, Standards RoHS 2011/65/EU, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV2-A2)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- 3M Heat Shrink Tubing