Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Heavy Duty Tread Black 4in x 60ft
Mfr # 7733
Zoro # G2325038
product price: $267.99
/pk 3, $89.33/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 60 ft.
- Material Mineral Plastic Film
- Color Black
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7733
- Zoro # G2325038
- UPC # 00051131595125
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Heavy Duty Tread |
Material | Mineral Plastic Film |
Color | Black |
Legend | No Legend |
Description
Safety-Walk Tread, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNPT (HA2515T)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- AO SAFETY AO Tuffmaster Headgear with Ratchet Suspension (GLS382)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- 3M Anti-slip tapes, Treads & Stair Nosings