Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Heavy Duty Tread Black 2in x 60ft
Mfr # 7732
Zoro # G2325001
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Black
- Length 60 ft.
- Standards OSHA, ADA
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7732
- Zoro # G2325001
- UPC # 00051131595156
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Heavy Duty Tread |
Color | Black |
Standards | OSHA, ADA |
Legend | No Legend |
Description
Safety-Walk Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- 3M Anti-slip tapes, Treads & Stair Nosings