Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Heavy Duty Tread Black 1in x 60ft
Mfr # 7731
Zoro # G2324977
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Black
- Length 60 ft.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7731
- Zoro # G2324977
- UPC # 00051131595149
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Heavy Duty Tread |
Color | Black |
Legend | No Legend |
Description
Safety-Walk Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- NMC Danger Propane Sign, D603PB (D603PB)
- AVON PROTECTION Buckle, PK5 (70501-160)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M Antislip Tape, Mineral Coated, Black (610)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- 3M Anti-slip tapes, Treads & Stair Nosings