Shop All PAPR Accessories
3M
Heavy Duty Holster, For GVP Series PAPR
Mfr # TR-656
Zoro # G0749712
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With GVP PAPRs
- Standards NIOSH Approved
- Material Leather
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TR-656
- Zoro # G0749712
- UPC # 00051131275355
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | GVP PAPRs |
Standards | NIOSH Approved |
Material | Leather |
Item | Heavy Duty Holster |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Series | Versaflo |
Description
Heavy Duty Holster, Versaflo, For Use With GVP PAPRs, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Waist Belt (7000126154)
- 3M TR6710N5 Versaflo High Efficiency Filter for TR600 PAPR, 5PK (50051131373575)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- 3M PAPR Accessories