Shop All Bathroom Cleaners
3M
Heavy Duty Bowl Cleaner Ready toUse, PK12
Mfr # 34764
Zoro # G8725830
product price: $54.79
/pk 12, $4.57/ea
$54.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 34764
- Zoro # G8725830
- Country of Origin United States
- Category Bathroom Cleaners
Details
Item | Cleaner |
Cleaner Container Type | Tub |
Description
Cleaner, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- 3M Bathroom Cleaner, 32 oz., Fresh, PK12 (34762)
- 3M Heavy-Duty Bowl Cleaner, Liquid, 1 qt. Bottle, PK12 (34764)
- SCRUBBING BUBBLES Fresh Scent Bathroom Cleaner Foam 32 oz (00894)
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- SCRUBBING BUBBLES Mega Shower Foamer No Scent Bathroom Cleaner 20 oz Foam (70589)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- 3M Bathroom Cleaners