Shop All Bathroom Cleaners
3M
Heavy-Duty Bowl Cleaner, Liquid, 1 qt. Bottle, PK12
Mfr # 34764
Zoro # G6078981
product price: $55.69
/pk 12, $4.64/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 34764
- Zoro # G6078981
- UPC # 50048011347641
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Ceramics; Enamel; Metal |
Cleaner Container Type | Bottle |
Application | Bowl Cleaner |
Net Weight | 30.478 lbs |
Includes | Includes 12 bottles per case |
For Use On | Ceramics; Enamel; Metal |
Description
3MTM Heavy-Duty Bowl Cleaner, Liquid, 1 qt. Bottle, 12/Carton
- •Contains 23% hydrochloric acid.
- •Removes rust stains and hard water mineral deposits.
- •Ready-to-use formula requires no mixing.
- •Non-flammable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (P100B)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blu, PK12 (36868EC14)
- ZORO SELECT Recycled Cotton Cloth Rag 10 lb. 18" x 18", Assorted (5LVD9)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- 3M Heavy Duty Bowl Cleaner Ready toUse, PK12 (34764)
- 3M Bathroom Cleaner, 32 oz., Fresh, PK12 (34762)
- MAXIM AFBC Acid-Free Restroom Cleaner, Fresh Scent, 32 oz Bottle, 6PK (036000-86)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- ZEP Toilet/Urinal Cleaner, 1 qt., Bottle, PK12 (119709)
- 3M Bathroom Cleaners