Shop All Heat Shrink Tubing
3M
HeatShrink Cable Breakout Boot
Mfr # HDBB-410-1-250
Zoro # G5712375
product price: $32.89
/ea
Not eligible for select promotions
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 4
- Cable End I.D. Before Shrinking 1.25 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDBB-410-1-250
- Zoro # G5712375
- UPC # 00051135359990
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 3.3 in |
Length | 3.3 in |
Length (Straight Wireway) | 3.3 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 4, I.D. Before Shrinking 1.25 in, I.D. After Shrinking 0.8 in, Breakout I.D. Before Shrinking 0.5 in, Breakout I.D. After Shrinking 0.19 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 3.3 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.09 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- MELTRIC 33-68043 INLET (33-68043)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 7.0in ID, Black, 4ft, PK5 (HDT-7000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- 3M Heat Shrink Tubing