Shop All Heat Shrink Tubing
3M
HeatShrink Cable Breakout Boot
Mfr # HDBB-325-1-250
Zoro # G5663637
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 3
- Cable End I.D. Before Shrinking 1.7 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDBB-325-1-250
- Zoro # G5663637
- UPC # 00051135359976
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 4.5 in |
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 3, I.D. Before Shrinking 1.7 in, I.D. After Shrinking 0.9 in, Breakout I.D. Before Shrinking 0.82 in, Breakout I.D. After Shrinking 0.3 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 4.5 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.14 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111684)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- 3M Shrink Tubing, 0.65in ID, Black, 2-3/4in (QI-5/16-220)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS200-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- 3M Shrink Tubing, 0.375in ID, Green, 200ft, PK3 (FP301-3/8-200'-GREEN-SPOOL)
- BRADY Sleeve, Polyolefin, Orange, 1" W (M6-500-1-342-OR)
- 3M Heat Shrink Tubing