Shop All Heat Shrink Tubing
3M
HeatShrink Cable Breakout Boot
Mfr # HDBB-320-1-250
Zoro # G5526324
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 3
- Shrink Tubing Material Polyolefin
- Cable End I.D. Before Shrinking 1.2 in
- I.D. After Shrinking 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDBB-320-1-250
- Zoro # G5526324
- UPC # 00051135359952
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 3.3 in |
Length | 3.3 in |
Length (Straight Wireway) | 3.3 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 3, I.D. Before Shrinking 1.2 in, I.D. After Shrinking 0.5 in, Breakout I.D. Before Shrinking 0.5 in, Breakout I.D. After Shrinking 0.16 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 3.3 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.1 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- 3M Shrink Tubing, 0.125in ID, Clear, 6in, PK10 (FP301-1/8-6"-CLEAR-10-10 PC PKS)
- 3M Heat Shrink Breakout Boot (HDBB-310-1-250)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- 3M Heat Shrink Tubing