Shop All Supplied Air System Accessories
3M
Heating Assembly, Stainless Steel
Mfr # V-200
Zoro # G0780193
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heating Tube; Waist Belt; Holder
- For Use With Supplied Air Respiratory Systems
- Compatible with Series L
- Color Black
- Series Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V-200
- Zoro # G0780193
- UPC # 00051138661663
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Versaflo(TM) Vortemp(TM) Heating Assembly |
Includes | Heating Tube; Waist Belt; Holder |
For Use With | Supplied Air Respiratory Systems |
Compatible with Series | L |
Color | Black |
Series | Versaflo |
System Type | SAR System |
Compatible with Brand | 3M |
Brand and Series | 3M Versaflo |
Description
Versaflo(TM) Vortemp(TM) Heating Assembly, For Use With Supplied Air Respiratory Systems, Versaflo, Compatible with Brand 3M, Compatible with Series L, Includes Heating Tube; Waist Belt; Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- FAME FABRICS Bistro Apron, 2 Pocket, F54, Black (79051)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (S2500C)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- 3M Shroud, Universal, Black (M-449)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- 3M Helmet, Universal, Black (M-153SG)
- 3M Filter, White, PK10 (W-2811-10)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- AIR SYSTEMS INTL Plastic Crevice Tool 11In (AV-103)
- 3M Masks & Respiratory Protection