Shop All Heat Shrink Tubing
3M
Heat Shrink Breakout Boot
Mfr # HDBB-425-1-250
Zoro # G5798852
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 4
- Cable End I.D. Before Shrinking 2.65 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDBB-425-1-250
- Zoro # G5798852
- UPC # 00054007587972
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 5.0 in |
Length | 5 in |
Length (Straight Wireway) | 5 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 4, I.D. Before Shrinking 2.65 in, I.D. After Shrinking 1.4 in, Breakout I.D. Before Shrinking 1.2 in, Breakout I.D. After Shrinking 0.53 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 5 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.15 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- TORK Electromechanical Timer, 480VAC (8007U)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- 3M Heat Shrink Tubing