Shop All Two Way Radio Accessories
3M
Headset Kit, Over the Head, Green
Mfr # 88063-00000
Zoro # G2450406
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- Includes Batteries, Carrying Bag, PTT
- Color Green
- In Ear / On Ear / Over Ear LOV Over Ear
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88063-00000
- Zoro # G2450406
- UPC # 00078371880637
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Battery Size | AAA |
Description
Headset Kit, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 20 dB, 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cushion Material Foam, Liquid, PVC, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, Band Color Black, Band Material Stainless Steel, Battery Chemistry AAA, Battery Life 200 hr, Battery Size AAA, Battery Type Disposable, Button Functions Volume Up/Down, Cable Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack (ML7-12MP6361737)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- 3M Tactical Headset, Foldable, Dual Lead, Brn (MT20H682FB-19 CY)
- 3M E-A-R Skull Screws Metal Detect Communic (MSC-YLM-25)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- 3M Two Way Radios & Accessories