Shop All Two Way Radio Accessories
This Product is Discontinued
3M
Headset, Helmet Attached, Brown (Discontinued)
Mfr # MT17H682P3AD-47 CY
Zoro # G3369871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Helmet Attached
- In Ear / On Ear / Over Ear LOV Over Ear
- Color BROWN
- One Ear / Two Ear Two Ear
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MT17H682P3AD-47 CY
- Zoro # G3369871
- UPC # 10093045934833
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Headset Style | Helmet Attached |
Item | Headset |
In Ear / On Ear / Over Ear LOV | Over Ear |
Color | BROWN |
One Ear / Two Ear | Two Ear |
Push To Talk | No |
For Use With | Military and Civilian Radio System |
Volume Control | yes |
Features | Level-Dependent Surround Sound for "talk-thru" Function, Ambidextrous Noise-canceling Boom Microphone, Adjustable Sizing to Fit Different Users |
Noise Canceling | No |
Noise Reduction Rating NRR | 22 dB |
In Ear / On Ear / Over Ear | Over Ear |
Noise Reduction Rating | 22 dB |
Noise-Canceling Headset | No |
Earmuff Style | Hard Hat-Mounted |
Description
Headset, Headset Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Features Adjustable Sizing to Fit Different Users, Ambidextrous Noise-canceling Boom Microphone, Level-Dependent Surround Sound for In.talk-thru In. Function, In Ear / On Ear / Over Ear Over Ear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.